Self-tightening high-performance drill chuck with MT shank, MT shank: 2

Article no.: 219693 Catalog no.: 341120
Price per 1 Piece
Net price: CHF 236.50
on request
In stock
4 pieces in stock

Select article variation and quantity

MT shank Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper shank 2
Clamping range 1 mm - 13 mm
External ⌀ 50 mm
L1 open 85 mm
L1 closed 97.5 mm
Type of product Drill chuck keyless

Identification & Classification

Article number 219693
Catalog number 341120
EAN / GTIN 4045197308375
Manufacturer number 100 0130 MK2 0
Manufacturer/responsible person Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

  • Drill chuck and MT shank are a single unit.
  • High concentricity, optimum stability.
  • Easy and quick change due to short design, advantageous for confined working areas.

Note:

The self-tightening effect works only for clockwise rotation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart