BOSCH PRO SDS Max-9 Stone Drill, 28x600x720

Article no.: 2149787 Catalog no.: Z782115
Price per 1 Piece
Net price: CHF 165.50
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Drill Bit Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

28 mm
Overall length 720 mm
Working length 600 mm
Shank SDS Max

Identification & Classification

Article number 2149787
Catalog number Z782115
EAN / GTIN 3165140560122
Manufacturer number 1618596503

Description

Description:

PRO SDS max Natural Stone for outstanding durability when drilling in natural stone

Drilling in natural stone can be a time- and energy-consuming task. We have developed the durable PRO SDS max Natural Stone drill bit to make drilling into some of the hardest materials easier.

The SDS max Natural Stone drill bit punches into the material with two main cutting edges and two side core pins made of high-quality carbide. The drill bit effortlessly processes natural stone and remains wear-resistant for a long time. Its spiral flutes are designed to reduce vibrations and effectively remove dust.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart