{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 936 (standard withdrawn) | |
| d1 | M20 x 1.5 | |
| Strength class | 17H | |
| Drive | Hexagon | |
| m | 9 mm | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 32.95 mm | |
| s | 30 mm |
| Article number | 2120483 | |
| Catalog number | 3002 | |
| EAN / GTIN | 7612428090360 | |
| Manufacturer number | 009368150200150 |