{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 50 mm | |
| Colour | Grey | |
| Material | EPS | |
| Widt | 184 mm | |
| Length | 1,200 mm |
| Article number | 2089437 | |
| Catalog number | 81268 | |
| EAN / GTIN | 4255758106399 | |
| Manufacturer number | 3100008358 |