GARANT GreenPlus pair of gloves CUT C, Glove size: 6

Article no.: 2016322 Catalog no.: 094438
Discount
CHF 10.43
Price per 1 Pair
Price valid until 31 Jul 2026
Net price: CHF 6.10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
20 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)
  • Sustainability: GARANT GreenPlus
  • Glove characteristics: Suitable for touch screens; Reinforced crook of the thumb
  • Knitted technology: 15G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Sustainability GARANT GreenPlus
Glove characteristics Suitable for touch screens; Reinforced crook of the thumb
Knitted technology 15G
Clothing standard Oeko-Tex Standard 100
EN 388 4X32C
Backing material Nylon
Coating Nitrile
Coating variant The palms of the hands
Scope of application Precision
Colour green / black
Glove size 6
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification & Classification

Article number 2016322
Catalog number 094438
EAN / GTIN 4067263723905
Manufacturer number 094438 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The new GARANT GreenPlus gloves impress with their sustainability, high wearing comfort and strong resistance.
The sustainable cut protection glove is 30% (more than 24% of recycled material in the end product) recycled nylon yarn (applies to size 9). This results in a reduction of the CO2 footprint of 65g (compared to commercially available cut-resistant gloves of nylon) per pair (applies to size 9). Pleasant backing material with 15-gauge knit for very good sense of touch. Palm area with light nitrile coating. With touch screen capability. Suitable both for dry working environments and for oily, greasy and wet areas with a high risk of cutting oneself. With reinforced thumb joint for increased working life.

Note:

Environmentally friendly, 100 % plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasions, blisters and cutting hazards. For precision work.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Offer no protection against chemical, microbiological, thermal or electrical hazards.
  • Do not wear when close to rotating machine parts.
  • Do not continue using gloves following contact with sharp-edged items.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart