{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 230 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 30 °C delicates wash cycle | |
Colour | dark blue | |
Material | 3-layer laminate with TRIACTIVE-PRO technology | |
Material inner lining | lightweight fleece | |
Unisex size | S | |
breathable | yes | |
wind-proof | yes | |
Cutting guidance | Ladies’ style | |
Jacket closure | Zip fastener | |
Type of product | Soft shell jacket |
Article number | 090500 S |