Solid carbide milling cutter MTC DLC

Article no.: 202270
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
487 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Helix angle characteristic: unequal spacing
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling

Description

Version:

With the latest generation of DLC coating sp2.
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components.
Lengths similar to DIN 6527 long.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

NEW GENERATION AVAILABLE!
Recommended successor products are No. 202004 and No. 202010.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart