Subland drill HSS 180° vaporised

Article no.: 117280
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
79 pieces in stock
  • Tool material: HSS
  • Standard: DIN 8376
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for screws Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart