Electrically height-adjustable office desk white

Article no.: 974030
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Type of height adjustment: electrical
  • Insert thickness: 19

Description

Version:

Office desk with electric height adjustment using controls. Base construction made up of solid T-leg frame on adjustable feet. Electric height adjustment between 740 – 1230 mm, with memory function for height adjustment. Motor with smooth start-up and smooth stop. Desk top melamine resin-coated with shock-resistant ABS edges. Speed of travel for height adjustment 25 mm/sec (unloaded).
Colour: Frame and top: white.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart