LOGIQ4FEED high feed rate indexable milling cutter Plain shank

Article no.: 221100
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
9 pieces in stock
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC

Description

Version:

Innovative high feed milling system for efficient roughing – especially for machining deep cavities, e.g. in tool and mould making, as well as in the aerospace industry. The twisted shape indexable insert has an auxiliary cutting edge which guarantees a higher metal removal rate during oblique plunging.

Spare part:

Pack of insert screws No. 229695 2 (TX7; 0.9 Nm).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC / number of effective cutting edges Z Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart