Finishing mill with bore

Article no.: 212542
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
24 pieces in stock
  • Milling application: End milling; Ramping; End milling
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Description

Version:

Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry, suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth.

Application:

Typical tool for tool and die manufacturing.

Note:

GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart