Fleece velour-backed abrasive disc GB-DH ⌀ 125 mm

Article no.: 566903
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 11.52
  • from 50
    from BGN 9.60
on request
Deliverable
1,047 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).
Very aggressive fleece disc with high edge stability. The integral ceramic grit (CER) permits high metal removal rates.

Application:

Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface.
On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart