Version:
GARANT Diabolo 70:
Special solid carbide substrate with extremely high tensile strength combined with
outstanding wear resistance for optimum process reliability. Newly developed
nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for
continuous use in tool and mould making.
Sizes 2 − 5:
Recess angle α = 15°.Tolerance:- Size nominal ⌀: DC ≤ size 12: 0 / −0.02 mm;
- Size nominal ⌀: DC from size 16: 0 / -0.03 mm.
Application:
Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.
For profile milling as a finishing operation.
(Plunge milling only to shallow depths).
Note:
For materials > 65 HRC: ae = 0.02×D.