This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT Diabolo solid carbide micro slot drill TiAlN

Article no.: 201641
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.1×D for side milling

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining.
Recess angle α = 16°.
Tolerances:
  • recess ⌀: D4 = 0 / −0.02 mm.

Note:

Correction factor for vc dependent on dimension L4
fz for ap = 0.05×D.
fz for ap = 0.1×D.

From the same series "Diabolo" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC×L4 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart