Solid carbide mini milling cutter uncoated

Article no.: 202262
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1,414 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.3×D for side milling
  • Through-coolant: no

Description

Version:

Shank similar to DIN 6535 HB.
Save on regrinding costs:
It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart