Solid carbide chamfer mill 60° uncoated

Article no.: 208065
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
153 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • Helix angle: 30

Description

Version:

Tolerance: Point angle ±1°.

Application:

  • Countersinking
  • Chamfering

Note:

For HB shanks use order No. 208068.
HB shanks are available at the same price as HA.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart