Vario workbench with drawer casing 16G, height 950 mm, Beech marine ply worktop 12×20G

Article no.: 922054
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
65 pieces in stock
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Drawer casing 16G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

Supplied with:

2 × support legs, 1 × pair of stabilising plates, drawer casing with drawers, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Suitable products

From the same series "vario"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart