Abrasive cloth (A) economy roll set, brown KK 114 F 40 mm × 50 m

Article no.: 557870
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
81 pieces in stock
  • Grinding medium code: A

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Length 50 m, pack includes integral tear−off cutter.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart