969F abrasive flap disc Cubitron™ II, glass fibre pad flat ⌀ 125 mm

Article no.: 565496
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 19.30
  • from 10
    from BGN 16.08
on request
Deliverable
5,539 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Coated with precisely formed Cubitron™ II ceramic grit for maximum metal removal rate and working life.
Ideal for edge grinding.

Application:

Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

Suitable products

From the same series "Cubitron™ II"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart