Easyfix universal holder 45° ⌀ 6 mm

Article no.: 955595
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 17.82
  • from 5
    from BGN 14.84
on request
Deliverable
718 pieces in stock

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

From the same series "Easyfix" View all