Grinding disc (ZA) 36

Article no.: 554018 36
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.30 / Piece
  • from 50 Piece
    US $ 1.10 / Piece
on request
In stock
5,956 pieces in stock
  • Grinding medium code: ZA

Product details

Technical Data

Grinding medium code ZA
Grit 36
Disc ⌀ 50.8 mm
maximum speed 25,000 rpm
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554018 36
EAN / GTIN 4045197966117

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions