Burr Tooth profile INOX − coarse A0616

Article no.: 547250 A0616
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
  • Shank ⌀: 6

Product details

Technical Data

Series STAINLESS STEEL tooth profile
Tooth type abbreviation INOX
Toothing grit designation coarse
Tool material Carbide
Shape description cylindrical
Head ⌀ 6 mm
Head length 18 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547250 A0616
EAN / GTIN 4045197973870

Application Table

Alu Mg
 
INOX
 
Ti
 
CuZn
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.

Application:

Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart