Burr Z9 very coarse (NF/Alu) AS0616

Article no.: 540709 AS0616
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
  • Shank ⌀: 6

Offers

Set with price advantage

Product details

Technical Data

Series Tooth configuration Z9
Tooth type abbreviation Z9
Toothing grit designation very coarse (NF/Alu)
Tool material Carbide
Shape AS0616
Shape description Cylindrical with end cut
Head ⌀ 6 mm
Head length 16 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540709 AS0616
EAN / GTIN 4045197522436

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Shape AS cylindrical(ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart