Radius indexable insert 16/1

Article no.: 231527 16/1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 58.92 / Piece
  • from 10 Piece
    US $ 49.10 / Piece
on request
In stock
109 pieces in stock

Product details

Technical Data

Type 161
Grade HB225
Tool material Carbide
X 2.75 mm
Y 1.5 mm
Z 2.51 mm
Radius R 1 mm
S 3.97 mm
L 11.11 mm
Number of changes/inserts 2
Coating AlCrN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 231527 16/1
EAN / GTIN 4062406565541

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
65
GG(G)
K
110
CuZn
N
250
wet maximum
 
dry
 

Description

Version:

2-cutter radius indexable inserts.

Application:

For convex radii on external ⌀ or in holes.

Suitable for:

No. 231500 size 16