Trough height 25 mm 1K 6X6/4

Article no.: 951415 6X6/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,356 pieces in stock

Product details

Technical Data

Width 150 mm
Depth 150 mm
Width in G 6
Depth in G 6
Number of compartments in box 4
Total number of troughs 4
suitable divider plates No. 951275 size C
Type of product Trough insert

Identification numbers & Classifications

Article number 951415 6X6/4
EAN / GTIN 4062406151829

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width×depth in G / type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart