easyPick small parts storage bin Height 25 mm 3X6/3

Article no.: 951210 3X6/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
611 pieces in stock

Product details

Technical Data

Series easyPick
Height 25 mm
Width 75 mm
Depth 150 mm
Width in G 3
Depth in G 6
Number of compartments in box 3
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951210 3X6/3
EAN / GTIN 4062406147013

Description

Version:

With 2 fixed dividers, for 3 compartments in the box.

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

Suitable products

Accessories

From the same series "easyPick" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width×depth in G / type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart