Deburrer blade S101

Article no.: 838510 S101
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
7,227 pieces in stock

Product details

Technical Data

Shank ⌀ 3.2 mm
overall length 43 mm
Material HSS
Type S101
applicable right-hand
for deburring of steel, aluminium, fine cutting edge
Identification (surface) black
Type of product Blade

Identification numbers & Classifications

Article number 838510 S101
EAN / GTIN 7290003234288
Manufacturer number BK1010

Description

Note:

Type S blades can only be used with tools with the following numbers: 838350; 838400; 838410; 838420; and 838430.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart