Toolholder form C4 axial, left-hand 50 mm

Article no.: 319137 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Product details

Technical Data

Shape C
Shank ⌀ D1 50 mm
h1 32 mm
h2 34 mm
b1 100 mm
b2 50 mm
Shank width b3 30 mm
h5 50 mm
h6 60 mm
l1 100 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319137 50
EAN / GTIN 4067263237648

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart