GARANT Master Alu solid carbide milling cutter with more chip separators TPC 6 mm

Article no.: 203113 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
30 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 6 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.15×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy TPC
Flute length Lc 18 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 5.5 mm
Overall length L 65 mm
Shank ⌀ Ds 6 mm
Shank form HA
Corner rounding rv 0.05 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.043 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203113 6
EAN / GTIN 4062406245757

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Specially designed for TPC high-performance milling. Optimised bending strength due to the use of ultra-fine grain substrates. 1×D chip separator for controlled chip breaking.
Balanced for very high process reliability and protecting the machine at high speeds.

Application:

Especially for milling aluminium and non-ferrous metals.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.15×D for TPC machining.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart