Letter punch − individual Normal script A − Z 8/O mm

Article no.: 085431 8/O
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Product details

Technical Data

Character height 8 mm
Shank thickness 12.7 mm
overall length 89 mm
Character O
Type of product Hand punch

Identification numbers & Classifications

Article number 085431 8/O
EAN / GTIN 5022044003712

Description

Suitable for:

Set No. 085405 and No. 085430.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Character height / Characters (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart