Pneumatic impact wrench Twin Turbo 9012TT

Article no.: 079193 9012TT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Product details

Technical Data

maximum torque 1,356 Nm
Maximum screw ⌀ (8.8 - 12.9) M20
maximum speed 8,300 rpm
Tool arbor drive profile Square
Tool arbor size 1/2 inch
maximum air consumption 147.2 l/min
Connection thread NPT
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 10 mm
Weight 1.6 kg
Operating noise 99.7 dB(A)
maximum vibration to EN 8.69 m/s2
Length 128 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 079193 9012TT
EAN / GTIN 4000896226924
Manufacturer number 9012TT

Description

Version:

Impact wrench with high-performance double hammer impact mechanism.
Twin Turbo technology. 2200 Nm maximum release torque.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart