Coiled 1/4 inch nylon hose, with coupling 2,5 m

Article no.: 080057 2,5
(18.80 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,218 pieces in stock

Product details

Technical Data

maximum operating pressure 10 bar
Hose external ⌀ 8 mm
Hose internal ⌀ 6 mm
usable hose length 2.5 m
Connection quick-release coupling 1/4 inch
Temperature range -60 °C - 60 °C
Type of product Hose

Identification numbers & Classifications

Article number 080057 2,5
EAN / GTIN 4062406734831

Description

Version:

Flexible nylon hose. Temperature-resistant from -60 / +60°C.

Supplied with:

Supplied with 1 piece each of brass quick-release coupling and coupling adaptor.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart