Stylus, ruby ball Length 40 mm 2 mm

Article no.: 494224 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Product details

Technical Data

Length L 40 mm
effective working length 32.5 mm
Contact point ⌀ D 2 mm
Shank ⌀ S 1.5 mm
Connection thread M2
Material of point Ruby
Material of shank Carbide
Weight 1.29 g
Type of product Probes

Identification numbers & Classifications

Article number 494224 2
EAN / GTIN 2050000973482

Description

Version:

Ruby-tipped probe with M2 connection thread

Note:

Further styli with other sizes and shank types available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart