GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM G1/8

Article no.: 139415 G1/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Product details

Technical Data

Thread size G1/8
Coating TiAlN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ guide value 9.25 mm
Number of clamping slots 6
Colour ring blue
Number of cutting edges Z 6
Thread depth 29.19 mm
Series Master Form
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139415 G1/8
EAN / GTIN 4062406375133

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
GARANT Master Form Steel:
The latest generation of high-performance fluteless taps, specially developed for use in steels.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for top process reliability.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart