Fluteless machine tap with oil grooves extra long HSS-E-PM Form C 6HX M3

Article no.: 139208 M3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
41 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M3
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 112 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ guide value 2.8 mm
Thread ⌀ 2.5 mm
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 9 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139208 M3
EAN / GTIN 4062406373597

Application Table

Aluminium (short chipping)
N
34
Steel < 500 N/mm²
P
33
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
24
Steel < 1100 N/mm²
P
16
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
10
CuZn
N
20
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

Tolerance class: ISO 2X/6HX.
With extra long shank.

Advantage:

Ideal for thread forming where access is difficult.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart