HOLEX Pro Steel countersink set No. 150182 in a case 90° 6

Article no.: 150342 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Offers

Set with price advantage

Product details

Technical Data

Series Pro Steel
Number of countersinks 6
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150342 6
EAN / GTIN 4062406524517

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
70
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19

Note:

Empty case for 6 or 7 countersinks, see No. 150370.

Downloads & documents

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart