SIMPLEX soft-faced hammer, plastic insert 30 mm

Article no.: 753600 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
256 pieces in stock

Product details

Technical Data

Manufacturer's designation SIMPLEX
Hammer head ⌀ 30 mm
Series SIMPLEX soft-faced hammer
Weight 25 g
Colour red
Quantity 1
Hardness hard
Material Plastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753600 30
EAN / GTIN 4030618301059
Manufacturer number 3206.030

Description

Application:

Plastic insert: Fairly hard, of transparent impact resistant red plastic.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart