Dead-blow hammer with fibre glass handle 40 mm

Article no.: 755001 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock

Product details

Technical Data

Manufacturer's designation SUPERCRAFT
Hammer head ⌀ 40 mm
Series SUPERCRAFT®
Head length with inserts 115 mm
Overall length 365 mm
Weight 0.79 kg
Handle ergonomic
Material of insert Nylon, white, hard
Material of the handle Glass fibre handle
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 755001 40
EAN / GTIN 4030618312796
Manufacturer number 3399.040

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head.
Unbreakable, non-slip 3-component handle with fibreglass core.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare nylon face see No. 754910.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart