Wheel brush with shank Stainless steel wire 0.30 mm 50X15 mm

Article no.: 574225 50X15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,085 pieces in stock

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 50 mm
Bristle thickness 0.2 mm
Bristle width L1 15 mm
Length of brush section H1 12 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 574225 50X15
EAN / GTIN 4067263880790

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart