Scrubber with thread 22 cm

Article no.: 087481 22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
687 pieces in stock

Product details

Technical Data

Attachment Thread, hole for handle
Brush width 22 cm
Material Fibre substitute
Type of product Scrubbers

Identification numbers & Classifications

Article number 087481 22
EAN / GTIN 4250560514639

Description

Version:

The back of the scrubber is made of natural wood and has a metal thread.
For thoroughly cleaning floors. Double winged for corners and hard-to-reach areas. The scrubber also thoroughly removes dried-in dirt and incrustations.

Material:

Fibre substitute – yellow synthetic fibres with a fine texture. Hard, limited heat resistance.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart