• The item cannot be ordered due to missing prices.

Easyfix file holder 2

Article no.: 955695 2

Product details

Technical Data

Series Easyfix
Number of mountings 2
Type of product File holder

Identification numbers & Classifications

Article number 955695 2
EAN / GTIN 4062406197650

Description

Version:

Protective hanging storage of files. Easy to remove and insert.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
2 universal slots for file handle ⌀ up to 34 mm, e.g. hardwood file handles up to size 140; PB plastic file handles and DICK plastic handles.

Supplied with:

All the associated base plates.

Note:

Some three-square files can be stored.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart