• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap for wire thread inserts EG-M2

Article no.: 133555 EG-M2
  • Thread type: EG-M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Tolerance class: 6HX mod.

Product details

Technical Data

Coating DLC
Thread type EG-M
Flank angle 60 degrees
Tool material HSS E PM
Standard Works standard
Tolerance class 6HX mod.
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 4×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 55 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 2.15 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring yellow
Number of cutting edges Z 2
Thread depth 8 mm
Series Master Tap
Type of product Taps

Identification numbers & Classifications

Article number 133555 EG-M2
EAN / GTIN 4067263829782

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
32
Alu > 10% Si
N
20
PMMA acrylic
N
20
PA 66
N
18
PEEK
N
18
Cu
N
18
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys. Extra-long flutes and neck length for usable thread depths up to 4×D.
  • HSS-E-PM tool material for high cutting edge stability.
  • Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up.
  • Extra-long flute geometry.

Application:

For production of EG mounting thread according to metric ISO thread DIN 8140 for STI wire thread inserts (Screw Thread Insert).

Note:

Please be sure to observe the correct tapping hole ⌀ (see table)!

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EG-M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart