• The item cannot be ordered due to missing prices.

Fleece abrasive star 100

Article no.: 555915 100
  • Iron, sulphur and chlorine constituents: < 0,1

Product details

Technical Data

Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0,1 %
Colour brown
recommended speed 10,000 min-1
maximum speed 20,000 min-1
Type of product Flap disc

Identification numbers & Classifications

Article number 555915 100
EAN / GTIN 4067263290537

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges. 3-layer.

Application:

For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart