107 G SURFACE PLATE, 630 X 400 X 80, grade 00

Article no.: 4221502
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number 4221502
EAN / GTIN 4059192011536
Manufacturer number 4221502
L-Number L40080 2949

Description

Version:

  • Made of choice fine grain black granite (Diabase)
  • High density structure is extremely homogeneous
  • Hardness 6-7 on the Mohs hardness scale
  • Surface plate is lapped and has a satin matt finish to prevent glare
  • 100 % corrosion proof
  • Non-magnetic and non-conductive
  • Measuring instruments and test equipment are easy to slide over surface

Description:

107 G Test panel of hard granite
  • Tolerance class 00
  • DIN 876
  • Plate thickness in mm: 80
  • Plate size in mm: 630 x 400
  • 60kg

Feature:

  • Calibration type: Uncalibrated
  • Product name: Test plate made of hard granite
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Application:
  • Product type: 107 G

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart