Digital Solar Indicator ID-SS 12,7mm, 0,01mm, Flat Back

Article no.: 543-505B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-505B
EAN / GTIN 4946368631288
Manufacturer number 543-505B
L-Number 434070 12,5

Description

Description:

40 Lux). Alle Funktionen über große und benutzerfreundliche Tasten einstellbar. Gut abzulesene Ziffernhöhe von 9 mm.

Feature:

Range: 12,7 mm mm
Counting direction switchable: Yes
Remarks: This digital indicator has data output but no integrated data button so for USB Input Tool Direct Cable (see optional accessory) the USB-ITPAK Software is required.
Power supply: Solar cell usable from 40 Lux illumination
Counting direction switchable: Yes
Display: LCD, character height 9 mm
Inch-Metric: Metric
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Mass: 275
Inch/metric: Metric
Energy supply: Solar cell can be used from 40 lux illumination onwards

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart