16 EEI4 MEASURING ANVIL FOR INSIDE MEASUREMENTS

Article no.: 4118816
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Calipers

Identification numbers & Classifications

Article number 4118816
EAN / GTIN 4059192003210
Manufacturer number 4118816
L-Number L40080 80

Description

Description:

  • 16 Eei 4 measuring insert for internal measurement (4 x 2.5 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Caliper gauge
  • Product name: Measuring insert for internal measurement
  • Product group name: MarCal
  • Application: from diameter 8.5mm
  • Accessory categories (eShop): 16 Eei Measuring inserts for internal measurement
  • Product type: 16 Eei 4

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart