This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Arm-mounted luminaire Taneo

Article no.: 923752

Description

Version:

Efficient high-quality LED technology, maintenance-free, providing flat, even illumination, non-dazzling and free of shadows. Film key pad with On/Off and dimming (stepless down to 10 %, with memory function). Casing of unpainted anodised aluminium. Cantilever arms with spring restraint and 3D head joint. Colour temperature neutral white at 4,000 K.
The lamp incorporates built-in LED bulbs.
The LED bulbs cannot be exchanged within the lamp.

Supplied with:

Table clamp (0 - 70 mm clamping range).
3.0 m connection cable with Euro plug.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart