• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Plastic case MS150

Article no.: 412470 MS150

Product details

Technical Data

milled foam inlay with recess yes
Material Plastic
Length 258 mm
Width 98 mm
Height 32 mm
Type of product Box

Identification numbers & Classifications

Article number 412470 MS150

Description

Version:

Milled foam inlay with recesses for caliper, depth extension base, and spare battery. The catch on the front can be opened with one hand.

Suitable for:

Vernier, dial and digital calipers.

Suitable for:

Measuring range: 150 mm