{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Clamping range | 2.5 mm - 16 mm | |
Adapter | BT 50 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
Concentricity | ≤ 50 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 106 mm | |
External ⌀ D | 50 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number | 303166 2,5-16 | |
EAN / GTIN | 4045197937940 |