{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shelf load capacity / maximum distributed shelf load (on metal) | 50 kg | |
Height | 65 mm | |
Width | 1.025 mm | |
Depth | 450 mm | |
Safe working load | 50 kg | |
Weight | 6,5 kg | |
Type of product | Storage shelf |
Article number |
981118 1
Copy |
|
Manufacturer number |
2780
Copy |
|
Manufacturer/responsible person | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Deutschland, www.asecos.com |